This product requires certification to purchase.

1-1/2 in. Brass P-Trap

Elkay

1-1/2 in. Brass P-Trap

  • Fast #
  • Part #ELK500
  • Item #1586743
  • Manufacturer Part #LK500
4.1 out of 5 Customer Rating
Brand image
Elkay

1-1/2 in. Brass P-Trap

  • Fast #
  • Part #ELK500
  • Item #1586743
  • Manufacturer Part #LK500
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1 1/2 foot trap with clean out.
  • Fully sealed, freeze-resistant system minimizes ground water contamination and prevents drain water from mixing with fresh water.
  • Requires Certification
Dimensions & Measurements
Height
6 in
Length
13-3/4 in
Trap Size
1-1/2 in
Characteristics & Features
Cleanout
Yes
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Connection Type
IPS
Trap Material
Brass
Warranty & Product Information
ASME
ASME A112.18.2
CSA Certified
CSA B125.2
UPC
094902036960