1-1/2 in. Drain with 2 in. Dome Strainer in Chrome
1-1/2 in. Drain with 2 in. Dome Strainer in Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-1/2" O.D. x 4" brass tailpiece.
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Overflow Included:
- No
- Product Type:
- Accessory
- Type:
- ELK177
- UPC:
- 094902033235