1-1/2 in. Strainer
1-1/2 in. Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Scrub, Hand Wash
- Brand Model Compatibility:
- 2501A and 4540 Fountains
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drain Opening:
- 1-1/2 in
- Faucet Connection:
- Female, Compression, Hose
- GSA Approved:
- No
- Handle Type:
- Wristblade
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Product Type:
- Drain Plug
- Side Spray:
- No
- Spout Height:
- 4 in
- Spout Reach:
- 8 in
- Spout Type:
- Tube
- Style:
- Traditional
- Width:
- 1-1/2 in