1-1/2 x 30 in. Brass OD Tube Continuous End Outlet Waste Drain Connection for 2-Compartment Sink
1-1/2 x 30 in. Brass OD Tube Continuous End Outlet Waste Drain Connection for 2-Compartment Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 192-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 1-1/2" O.D. chrome plated brass tubing and tailpiece.
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- OD Tube
- Diameter:
- 1-1/2
- Gauge (metal):
- 17
- IAPMO Listed:
- No
- Length:
- 31-1/2
- Material:
- Brass
- Product Type:
- Outlet
- UPC:
- 094902178998