1-Bowl Service Sink in Stainless Steel
1-Bowl Service Sink in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 14" deep bowls with 3/4" coved corners.
- One set of 8" on center faucet holes.
- High quality 18 gauge, type 300 series stainless steel.
- Includes stainless steel legs and adjustable bullet feet.
- 9" backsplash with tile ledge for easy installation.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3, ASME A112.18.2
- Application:
- Foodservice
- Basin Depth:
- 14 in
- Basin Length:
- 18 in
- Basin Width:
- 18 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4, CSA B125.2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- Faucet Included:
- No
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 45 in
- IAPMO Listed -:
- No
- Length:
- 54 in
- Material:
- Stainless Steel
- Material Type:
- 301
- NSF:
- NSF 2
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Side Spray:
- No
- Sink Bowl Size:
- 18 in x 18 in x 14 in
- Sink Installation Type:
- Undermount, Sink Kits
- Sink Size, Overall:
- 54 in x 23-4/5 in
- Style:
- Traditional
- Weight:
- 102 lb
- Width:
- 23-3/4 in