This product requires certification to purchase.

1-Hole 2-Bowl Topmount Kitchen Sink in Brilliant Satin

Elkay

1-Hole 2-Bowl Topmount Kitchen Sink in Brilliant Satin

  • Fast #
  • Part #EBPSRQ23171
  • Item #2907367
  • Manufacturer Part #BPSRQ23171
4.1 out of 5 Customer Rating
Brand image
Elkay

1-Hole 2-Bowl Topmount Kitchen Sink in Brilliant Satin

  • Fast #
  • Part #EBPSRQ23171
  • Item #2907367
  • Manufacturer Part #BPSRQ23171
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 2".
  • CABINET SIZE: Minimum cabinet size for this sink is 27".
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
General Use
CSA Certified:
CSA B45.4
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliant Satin
Drain Location:
Center
Drain Opening:
2 in
Gauge (metal):
20 ga
IAPMO Listed:
Yes
Length:
23 in
Material Type:
304
Number of Bowls:
2
Number of Holes:
1 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
9-1/4 in x 12 in x 6-1/8 in
Sink Bowl Size, Right:
9-1/4 in x 12 in x 6-1/8 in
Sink Depth:
12-1/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
23 in x 17 in
UPC:
094902364001
Width:
17 in