19 in. Wall Mount Rectangular Stainless Steel Bathroom Sink in Buffed Satin
19 in. Wall Mount Rectangular Stainless Steel Bathroom Sink in Buffed Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 18-gauge, Type 304 stainless steel.
- Uniform lustrous satin finish.
- 1-3/4" coved corners, 2½" apron, front and sides, and 2½" high backsplash.
- Wide top deck with raised rim.
- Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- Drain placement provides more usable space on the bottom of the sink.
- 1-5/8" drain opening.
- Furnished with wall hanger and integral stainless steel support brackets.
- Product is ADA compliant when properly installed.
- KIT INCLUDES: WCLWO1923 sink, one LKAD174 drain, and LKF298 overflow assembly; save time having to purchase each piece separately.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Depth:
- 4 in
- Drain Opening:
- 1-5/8 in
- GSA Approved:
- No
- Height:
- 9 in
- IAPMO Listed:
- No
- Lead Law Compliant:
- Yes
- Length:
- 19 in
- NSF:
- NSF 2
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 16 in x 13-1/2 in
- Sink Depth:
- 4 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 094902281902
- Width:
- 23 in