1 in. Wavy Wire Bottom Grid Sink Rack in Stainless Steel
1 in. Wavy Wire Bottom Grid Sink Rack in Stainless Steel
Product Details
Product Details
- CUSTOM SIZED: Designed to cover the bottom of specific Elkay® sink bowls
- CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
- CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposal.
- Elkay® accessories are designed to enhance the functionality of your sink and make your daily routines easier
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1
- Length:
- 15
- Material:
- Stainless Steel
- Product Type:
- Accessory
- Shape:
- Other
- Size:
- 15 in x 15 in
- UPC:
- 094902396743
- Weight:
- 1.5
- Width:
- 15