1.5 gpm 2 Hole Deck Mount Centerset Institutional Sink Faucet with Double Wristblade Handle in Polished Chrome
1.5 gpm 2 Hole Deck Mount Centerset Institutional Sink Faucet with Double Wristblade Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- LOW FLOW: Includes water-saving features.
- SOLID BRASS CONSTRUCTION: Built for long-term durability.
- LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
- 4" HOLE SPREAD: Faucets designed to be installed using 4" hole spread.
- 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 3-193/500 in
- Diameter:
- 1-13/16 in
- Faucet Center Size:
- 4 in
- Faucet Connection:
- Male NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Wristblade
- Height:
- 12-13/16 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Scald Guard:
- No
- Spout Height:
- 8-1/8 in
- Spout Reach:
- 5 in
- Spout Type:
- High Arc
- Stream Type:
- Laminar Stream
- Style:
- Traditional
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 5 lb
- Width:
- 1-813/1000 in