Elkay
10 in. Direct Bury Fountain Adapter Kit
Part #E97890C | Item #4706886 | Manufacturer Part #97890C
Width:
10 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Simplifies rough-in and installation for tubular bottle filling and fountain style units.
Documents
Recommended Accessories
Specifications
ADA Compliant: No
Application: Utility
Brand Model Compatibility: LK4420BF1L Bottle Filling Station
Color Finish: Evergreen
Color Finish Category: Greens
GSA Approved: No
Height: 14-1/4 in
IAPMO Listed: No
Length: 14 in
Material: Steel
NSF Certified: No
Number Of Bowls: 2
Origin: Domestic
Product Type: Adapter Kit
Side Spray: No
Sink Installation Type: Drop-in
Style: Traditional
Width: 10 in