10 oz. Deck Mount Soap & Lotion Dispenser in Black Stainless
10 oz. Deck Mount Soap & Lotion Dispenser in Black Stainless
Product Details
Product Details
- Deluxe plunger type dispenser for liquid soap or hand lotion
- Plastic concealed 1/2 liter container fills from top
- Overall height: 2-5/8", spout reach: 2-5/8"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Capacity:
- 10 oz
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Installation Type:
- Deck Mount
- Material:
- Brass, Plastic
- Material Type:
- ABS
- Origin:
- Global
- Spout Reach:
- 2-5/8
- UL Listed:
- No
- UPC:
- 094902120874
- Width:
- 2-3/16