This product requires certification to purchase.

11 in. Bottom Grid in Polished Stainless Steel

Elkay

11 in. Bottom Grid in Polished Stainless Steel

  • Fast #
  • Part #ELKOBG1115SS
  • Item #7240622
  • Manufacturer Part #LKOBG1115SS
5 out of 5 Customer Rating
Brand image
Elkay

11 in. Bottom Grid in Polished Stainless Steel

  • Fast #
  • Part #ELKOBG1115SS
  • Item #7240622
  • Manufacturer Part #LKOBG1115SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
11 in
Size
11 in x 14-5/8 in
Weight
1.1 lb
Width
14-5/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Polished Stainless Steel
Material
Stainless Steel
Shape
Rectangular
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Product Type
Accessory
UPC
094902090580