This product requires certification to purchase.

12-1/4 in. Cutting Board

Elkay

12-1/4 in. Cutting Board

  • Fast #
  • Part #ELKCB2317HW
  • Item #4121771
  • Manufacturer Part #LKCB2317HW
5 out of 5 Customer Rating
Brand image
Elkay

12-1/4 in. Cutting Board

  • Fast #
  • Part #ELKCB2317HW
  • Item #4121771
  • Manufacturer Part #LKCB2317HW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CUSTOM SIZED: Designed to fit into place in specific Elkay sinks or countertop openings.
  • BUILT FOR SUSTAINABILITY: Manufactured from the finest hardwoods grown in a sustainable manner.
  • MADE IN THE USA: Our cutting boards are proudly made in the USA.
  • CONVENIENT: The unique styling of Elkay cutting boards in your sink space makes cutting and cleaning fruits and vegetables even quicker.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • ABOUT ELKAY: Founded in 1920, we offer high-quality plumbing products for residential and commercial use.
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Dishwasher Safe:
No
GSA Approved:
No
Height:
1 in
IAPMO Listed:
No
Length:
17-5/8 in
Material:
Solid Maple, Hardwood
Thickness:
1 in
UPC:
094902624556
Width:
12-1/4 in