This product requires certification to purchase.

12-1/4 x 15-1/16 x 1-1/4 in. Bottom Grid in Stainless Steel

Elkay

12-1/4 x 15-1/16 x 1-1/4 in. Bottom Grid in Stainless Steel

  • Fast #
  • Part #ELKOBG1417RSS
  • Item #7598033
  • Manufacturer Part #LKOBG1417RSS
5 out of 5 Customer Rating
Brand image
Elkay

12-1/4 x 15-1/16 x 1-1/4 in. Bottom Grid in Stainless Steel

  • Fast #
  • Part #ELKOBG1417RSS
  • Item #7598033
  • Manufacturer Part #LKOBG1417RSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Tucson, AZ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
GSA Approved:
No
Height:
1-1/4 in
IAPMO Listed:
No
Length:
12-59/250 in
Material:
Stainless Steel
Product Type:
Accessory
Shape:
Specialty
Size:
12-1/4 in x 15-1/16 in x 1-1/4 in
UPC:
094902092348
Weight:
1.5 lb
Width:
15-8/125 in