12 x 13-1/2 in. Bottom Grid Stainless Steel
12 x 13-1/2 in. Bottom Grid Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
- CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
Recommended Accessories
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1 in
- Length:
- 12 in
- Material:
- Stainless Steel
- Product Type:
- Accessory
- Shape:
- Other
- Size:
- 12 in x 13-1/2 in
- UPC:
- 094902396606
- Weight:
- 1 lb
- Width:
- 13-1/2 in