12 x 9-1/4 x 6 in. 1 Hole Stainless Steel Handwash Sink Kit in Buffed Satin
12 x 9-1/4 x 6 in. 1 Hole Stainless Steel Handwash Sink Kit in Buffed Satin
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Type 304 stainless steel basin.
- 1-3/4" radius coved corners.
- 7" high, full-length backsplash with 45-degree angle sloped top.
- Exposed surfaces have a brushed finish.
- 2" drain opening.
- Easy to clean and sanitize.
- Furnished with hanger and integral stainless steel support brackets.
- KIT INCLUDES: CHS1716 sink, one each LKB722C AC/battery-powered sensor faucet, LK723 thermostatic mixing valve, LK8 drain fitting, and LK500 P-trap.
Specifications
- ADA Compliant:
- No
- Application:
- Scrub, Hand Wash
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 16-3/4 in
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 12 in x 9-1/4 in x 6 in
- Sink Depth:
- 13 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Stainless Steel
- UPC:
- 094902278537
- Width:
- 15-1/2 in