This product requires certification to purchase.

14-1/4 x 14-1/4 in Grid in Stainless Steel

Elkay

14-1/4 x 14-1/4 in Grid in Stainless Steel

  • Fast #
  • Part #ELKWOBG1716SS
  • Item #4093533
  • Manufacturer Part #LKWOBG1716SS
3.4 out of 5 Customer Rating
Brand image
Elkay

14-1/4 x 14-1/4 in Grid in Stainless Steel

  • Fast #
  • Part #ELKWOBG1716SS
  • Item #4093533
  • Manufacturer Part #LKWOBG1716SS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay® sink bowls
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposal.
  • Elkay® accessories are designed to enhance the functionality of your sink and make your daily routines easier
  • Requires Certification
Dimensions & Measurements
Height
1-1/8 in
Length
14-1/4 in
Size
14-1/4 in x 14-1/4 in
Weight
1.5 lb
Width
14-1/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Shape
Other
Warranty & Product Information
Product Type
Accessory
UPC
094902610610


Recommended Accessories