14-13/16 in. Bottom Sink Grid in Polished Stainless Steel
14-13/16 in. Bottom Sink Grid in Polished Stainless Steel
Product Details
Product Details
- CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
- CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- GSA Approved:
- No
- Height:
- 1
- IAPMO Listed:
- No
- Length:
- 26-1/2
- Material:
- Stainless Steel
- Product Type:
- Bottom Grid
- Shape:
- Other
- Size:
- 26-1/2 in x 14-13/16 in x 1 in
- UPC:
- 094902396651
- Weight:
- 4.5
- Width:
- 14-13/16