1/4 in. Valve Solenoid
1/4 in. Valve Solenoid
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For older style EZ and HTV water coolers
Specifications
- ADA Compliant:
- No
- Application:
- Classroom
- Brand Model Compatibility:
- Halsey Taylor Water Coolers
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Handle Type:
- Wristblade
- Height:
- 3-47/50 in
- Installation Type:
- Deck Mount
- Length:
- 3-3/4 in
- Material:
- Metal, Plastic
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Solenoid Valve
- UPC:
- 094902309682
- Valve Size:
- 1/4 in
- Valve Type:
- Solenoid Valve
- Width:
- 1-19/25 in