This product requires certification to purchase.

15 in. Wavy Wire Bottom Grid in Stainless Steel

Elkay

15 in. Wavy Wire Bottom Grid in Stainless Steel

  • Fast #
  • Part #ELKWRBG16SS
  • Item #3021934
  • Manufacturer Part #LKWRBG16SS
4.9 out of 5 Customer Rating
Brand image
Elkay

15 in. Wavy Wire Bottom Grid in Stainless Steel

  • Fast #
  • Part #ELKWRBG16SS
  • Item #3021934
  • Manufacturer Part #LKWRBG16SS
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
1 in
Length:
15 in
Material:
Stainless Steel
Product Type:
Accessory
UPC:
094902396835
Weight:
1 lb
Width:
15 in