16-1/4 x 11-1/4 in. Stainless Steel Grid
16-1/4 x 11-1/4 in. Stainless Steel Grid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MT
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MT
Product Details
Product Details
- Custom sized: Designed to cover the bottom of specific Elkay sink bowls
- Corrosion resistant: Constructed of solid stainless steel to resist corrosion
- Protects sink bottom: Specially designed feet and side bumper guards protect sink bottom to keep it looking great
- Dishwasher safe: Fits inside the dishwasher for convenient cleaning
- Convenient drain opening: Properly positioned opening provides easy access to drain or disposer
- Increase functionality: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Height:
- 1-1/4
- Length:
- 11-1/4
- Material:
- Stainless Steel
- Product Type:
- Grid
- Size:
- 16-1/4 in x 11-1/4 in
- UPC:
- 094902107158
- Weight:
- 1.8
- Width:
- 16-1/4