16-1/8 in. Wall Plate
16-1/8 in. Wall Plate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 10.5" high X 16" wide.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Healthcare, Hospitality, Office
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Gauge (metal):
- 20 ga
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 16-1/8 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Accessory
- UPC:
- 094902182834
- Volts:
- 115V
- Width:
- 5/8 in