16 ga 1-Bowl Top Mount 316L Stainless Steel Service Sink in Buffed Satin
16 ga 1-Bowl Top Mount 316L Stainless Steel Service Sink in Buffed Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flat rim with crimped edges.
- Made of #16 gauge, type 316 Stainless Steel.
Specifications
- ADA Compliant:
- No
- Application:
- Healthcare
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Length:
- 7-3/8 in
- Origin:
- Domestic
- Sink Bowl Size:
- 5 in x 5 in x 4 in
- Sink Depth:
- 4 in
- Sink Installation Type:
- Freestanding
- Sink Material:
- Stainless Steel
- UPC:
- 094902004136
- Width:
- 7-3/8 in