17-3/8 x 12-1/2 in. Wood Cutting Board
17-3/8 x 12-1/2 in. Wood Cutting Board
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- CUSTOM SIZED: Designed to fit into place in specific Elkay sinks or countertop openings.
- BUILT FOR SUSTAINABILITY: Manufactured from the finest hardwoods grown in a sustainable manner.
- MADE IN THE USA: Our cutting boards are proudly made in the USA.
- CONVENIENT: The unique styling of Elkay cutting boards in your sink space makes cutting and cleaning fruits and vegetables even quicker.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
- ABOUT ELKAY: Founded in 1920, we offer high-quality plumbing products for residential and commercial use.
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Walnut
- Height:
- 1-1/2
- Length:
- 12-1/2
- Material:
- Wood
- Material Type:
- Walnut
- Product Type:
- Cutting Board
- Shape:
- Rectangular
- Size:
- 17-3/8 in x 12-1/2 in
- UPC:
- 094902097992
- Weight:
- 7
- Width:
- 17-3/8