This product requires certification to purchase.

17 x 16 in. 1- Hole Stainless Steel Hand Wash Sink Only

Elkay

17 x 16 in. 1- Hole Stainless Steel Hand Wash Sink Only

  • Fast #
  • Part #ECHS17161
  • Item #1679624
  • Manufacturer Part #CHS17161
5 out of 5 Customer Rating
Brand image
Elkay

17 x 16 in. 1- Hole Stainless Steel Hand Wash Sink Only

  • Fast #
  • Part #ECHS17161
  • Item #1679624
  • Manufacturer Part #CHS17161
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Type 304 stainless steel basin.
  • 1-3/4" radius coved corners.
  • 7" high, full-length backsplash with 45-degree angle sloped top.
  • Exposed surfaces have a brushed finish.
  • 2" drain opening.
  • Easy to clean and sanitize.
  • Furnished with hanger and integral stainless steel support brackets.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Scrub, Hand Wash
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Satin
Lead Law Compliance Level:
Lead Law Compliant and Certified
Length:
16-3/4 in
Number of Holes:
1 Hole
Origin:
Global
Sink Bowl Size:
16-3/4 in x 15-1/2 in x 6 in
Sink Depth:
13 in
Sink Installation Type:
Floor Mount
Sink Material:
Stainless Steel
UPC:
094902076218
Width:
15-1/2 in