18 x 17-1/16 in. Undermount Bathroom Sink in Buffed Satin
18 x 17-1/16 in. Undermount Bathroom Sink in Buffed Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 18-gauge, Type 304 stainless steel.
- Anti-splash rim.
- 5-1/2" high backsplash.
- 2" wide apron.
- Exposed surfaces blended by hand to a uniform lustrous satin finish.
- Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- 1-5/8" drain opening.
- Furnished with stainless steel wall support brackets.
- Product is ADA compliant when properly installed.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A117.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Depth:
- 5-13/16
- Drain Opening:
- 1-1/2
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 15
- IAPMO Listed:
- No
- Length:
- 18
- NSF:
- NSF 2
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- No
- Sink Bowl Size:
- 13-5/8 in x 10-1/8 in
- Sink Depth:
- 5-13/16
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- UPC:
- 094902291857
- Width:
- 17-1/16