This product requires certification to purchase.

2- 7/8 in. Regulator Mounting Bracket

Elkay

2- 7/8 in. Regulator Mounting Bracket

  • Fast #
  • Part #E23003C
  • Item #1971313
  • Manufacturer Part #23003C
4.2 out of 5 Customer Rating
Brand image
Elkay

2- 7/8 in. Regulator Mounting Bracket

  • Fast #
  • Part #E23003C
  • Item #1971313
  • Manufacturer Part #23003C
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
General Use
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Height:
2-1/4 in
Length:
2-22/25 in
Material:
Steel
Origin:
Domestic
Product Type:
Replacement Part
UPC:
094902316611
Width:
1-71/100 in