2-1/4 x 8-7/8 in. Bathroom Sink Drain in Polished Chrome
2-1/4 x 8-7/8 in. Bathroom Sink Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 195-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-1/4" O.D. chrome plated brass offset tailpiece.
- Chrome plated cast brass elbow.
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Grid Drain Material:
- Brass
- Overflow Included:
- Yes
- Product Type:
- Accessory
- Strainer Diameter:
- 2-1/4
- Tailpiece Length:
- 8-7/8
- Tailpiece Style:
- Offset
- UPC:
- 094902200002