This product requires certification to purchase.

2-Hole 3-Bowl Standard Series Sink in Stainless Steel

Elkay

2-Hole 3-Bowl Standard Series Sink in Stainless Steel

  • Fast #
  • Part #E143C16X20218X
  • Item #4139892
  • Manufacturer Part #14-3C16X20-2-18X
3.3 out of 5 Customer Rating
Brand image
Elkay

2-Hole 3-Bowl Standard Series Sink in Stainless Steel

  • Fast #
  • Part #E143C16X20218X
  • Item #4139892
  • Manufacturer Part #14-3C16X20-2-18X
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High quality 16 gauge, type 3 series stainless steel.
  • 14" deep bowls with 3/4" coved corners.
  • One set of 8" on center faucet holes.
  • 9" backsplash with tile ledge for easy installation.
  • Includes stainless steel legs and adjustable bullet feet.
  • Requires Certification
Dimensions & Measurements
Length
88 in
Sink Bowl Size
16 in x 20 in x 14 in
Sink Bowl Size, Center
16 in x 20 in x 14 in
Sink Bowl Size, Right
16 in x 20 in x 14 in
Width
25-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Number of Holes
2 Hole
Sink Installation Type
Floor Mount, Wall Mount
Warranty & Product Information
ADA Compliant
No
Application
Foodservice
Origin
Global
UPC
094902669632