2-Hole Stainless Steel Service Sink in Buffed Satin
2-Hole Stainless Steel Service Sink in Buffed Satin
Product Details
Product Details
- 16-gauge, Type 304 stainless steel
- Knee-operated water push panels
- Exposed surfaces are polished to a satin finish
- Latched front panel
- User-adjustable water temperature valve
- Full-length backsplash
- Coved corners, wall hanger, removable clear acrylic partition and full enclosure
- 3-1/2" drain opening
- Sound-deadening material minimizes sound and vibration for a quieter time at the sink
- Kit includes: EWSF26026 sink, two LK394A spouts, and two LK18B drains; save time having to purchase each piece separately
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 60
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Sink Bowl Size, Center:
- 26 in x 16-1/4 in x 11 in
- Sink Bowl Size, Right:
- 26 in x 16-1/4 in x 11 in
- Sink Depth:
- 11
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Stainless Steel
- UPC:
- 094902012735
- Width:
- 23