This product requires certification to purchase.

21 in. Stainless Steel Single Bowl Service Sink

Elkay

21 in. Stainless Steel Single Bowl Service Sink

  • Fast #
  • Part #E141C16X200X
  • Item #4139656
  • Manufacturer Part #14-1C16X20-0X
4.1 out of 5 Customer Rating
Brand image
Elkay

21 in. Stainless Steel Single Bowl Service Sink

  • Fast #
  • Part #E141C16X200X
  • Item #4139656
  • Manufacturer Part #14-1C16X20-0X
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High quality 16 gauge, type 3 series stainless steel.
  • 14" deep bowls with 3/4" coved corners.
  • One set of 8" on center faucet holes.
  • 9" backsplash with tile ledge for easy installation.
  • Includes stainless steel legs and adjustable bullet feet.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Foodservice
Color Finish Category:
Stainless Steel
Color Finish Name:
No. 4
Length:
21 in
Number of Holes:
2 Hole
Origin:
Global
Sink Bowl Size:
16 in x 20 in x 14 in
Sink Installation Type:
Floor Mount
UPC:
094902731032
Width:
25-3/4 in