This product requires certification to purchase.

2.2 gpm Double Lever Handle Wall Mount Commercial Swing Faucet in Polished Chrome

Elkay

2.2 gpm Double Lever Handle Wall Mount Commercial Swing Faucet in Polished Chrome

  • Fast #
  • Part #ELK940DS20T4S
  • Item #2905268
  • Manufacturer Part #LK940DS20T4S
5 out of 5 Customer Rating
Brand image
Elkay

2.2 gpm Double Lever Handle Wall Mount Commercial Swing Faucet in Polished Chrome

  • Fast #
  • Part #ELK940DS20T4S
  • Item #2905268
  • Manufacturer Part #LK940DS20T4S
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADA compliant: Faucet is ADA compliant
  • Lead-free compliant: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products
  • Low flow: Includes water-saving features
  • Solid brass construction: Built for long-term durability
  • 1/2" adjustable inlets with integral stops: Adjustable water inlets with shutoffs that stop water flow at the faucet for easy maintenance
  • 2 faucet holes: Faucet designed to be installed using two faucet holes
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
6-5/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
Handle Material:
Brass
Handle Type:
Wristblade
IAPMO Listed:
Yes
Institutional Faucet Type:
Food Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Spout Height:
4 in
Spout Reach:
19-1/2 in
Spout Type:
Double Jointed, Swivel
UPC:
094902393421
WaterSense Labeled:
No