22 in. Wall Mounted Stainless Steel Bathroom Sink with Sensor Faucet
22 in. Wall Mounted Stainless Steel Bathroom Sink with Sensor Faucet
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 18-gauge, Type 304 stainless steel.
- 1-3/4" coved corners, 2½" high backsplash, and 2½" apron front and sides.
- Front and side decks with raised rim.
- Exposed surfaces blended by hand to a uniform lustrous satin finish.
- Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- Drain placement provides more usable space on the bottom of the sink.
- 1-5/8" drain opening.
- Furnished with wall hanger and integral stainless steel support brackets.
- Product is ADA compliant when properly installed.
- KIT INCLUDES: ELV2219 sink, one LKB721C AC/battery-powered sensor faucet, and one LK724 mechanical mixing valve.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Depth:
- 5-1/2 in
- Drain Opening:
- 1-1/2 in
- Height:
- 19-1/8 in
- Lead Law Compliant:
- Yes
- Length:
- 22 in
- NSF:
- NSF 2, NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 16 in x 11-1/2 in x 5-1/2 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 094902279060
- Vessel Only:
- No
- Width:
- 19 in