22 x 15-3/4 in. Bottom Grid in Stainless Steel
22 x 15-3/4 in. Bottom Grid in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- CUSTOM SIZED: Designed to cover the bottom of specific Elkay® sink bowls
- CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
- CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposal.
- Elkay® accessories are designed to enhance the functionality of your sink and make your daily routines easier
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 1-1/8 in
- IAPMO Listed:
- No
- Length:
- 22 in
- Material:
- Stainless Steel
- Product Type:
- Accessory
- Shape:
- Other
- Size:
- 22 in x 15-3/4 in
- UPC:
- 094902613239
- Weight:
- 3 lb
- Width:
- 15-3/4 in