22 x 16 x 12 in. 2-Hole Stainless Steel Service Sink in Buffed Satin
22 x 16 x 12 in. 2-Hole Stainless Steel Service Sink in Buffed Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- 14-gauge, Type 304 stainless steel.
- 1-3/4" coved corners.
- 1-1/2" rolled rims.
- 12" high, full-length backsplash.
- Exposed surfaces blended by hand to a uniform lustrous satin finish.
- 3-1/2" drain opening.
- Furnished with wall hanger and stainless steel support brackets.
- KIT INCLUDES: ESS2520 sink, one LK69C faucet, and one LK173 cast iron P-trap; save time having to purchase each piece separately.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 25
- Number of Holes:
- 2 Hole
- Sink Bowl Size:
- 22 in x 16 in x 12 in
- Sink Depth:
- 8
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 094902020761
- Width:
- 19-1/2