This product requires certification to purchase.

22 X 19 2 Hole Single Band Kitchen SINK *LUSTER Stainless Steel

Elkay

22 X 19 2 Hole Single Band Kitchen SINK *LUSTER Stainless Steel

  • Fast #
  • Part #ELRAD221965RMR2
  • Item #1970727
  • Manufacturer Part #LRAD221965RMR2
4 out of 5 Customer Rating
Brand image
Elkay

22 X 19 2 Hole Single Band Kitchen SINK *LUSTER Stainless Steel

  • Fast #
  • Part #ELRAD221965RMR2
  • Item #1970727
  • Manufacturer Part #LRAD221965RMR2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
General Use
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustertone
Drain Location:
Rear Right
Gauge (metal):
18 ga
Length:
22 in
Number of Bowls:
1
Number of Holes:
2 Hole
Origin:
Domestic
Sink Depth:
7-5/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
22 in x 19 in
UPC:
094902345925
Width:
19-1/2 in