22 in. Wall Mount Rectangular Stainless Steel Bathroom Sink in Buffed Satin
22 in. Wall Mount Rectangular Stainless Steel Bathroom Sink in Buffed Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 18-gauge, Type 304 stainless steel.
- 1-3/4" coved corners, 2-1/2"-high backsplash, and 2-1/2" apron front and sides.
- Front and side decks with raised rim.
- Exposed surfaces blended by hand to a uniform lustrous satin finish.
- Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- Drain placement provides more usable space on the bottom of the sink.
- 1-5/8" drain opening.
- Furnished with wall hanger and integral stainless steel support brackets.
- Product is ADA compliant when properly installed.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Depth:
- 5-1/2
- Drain Opening:
- 1-1/2
- GSA Approved:
- No
- Height:
- 10
- IAPMO Listed:
- No
- Lead Law Compliant:
- Yes
- Length:
- 22
- NSF:
- NSF 2
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 16 in x 11-1/2 in
- Sink Depth:
- 10
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 094902073460
- Width:
- 19