25-5/16 in. 8 gph Filtered Bi Level Cooler with Bubbler in Stainless Steel
This product has been replaced by
Manufacturer Part #LZSTL8SC
25-5/16 in. 8 gph Filtered Bi Level Cooler with Bubbler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Attractive, contemporary design matches modern architecture.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Electronic bubbler push bars for easy activation.
- Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
- Filter system certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
- Stainless steel finish is corrosion resistant and attractive.
- Rated for indoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- ANSI:
- ANSI 61, ANSI 42, ANSI 53, ANSI 372
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Gauge (metal):
- 18
- Height:
- 25-5/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Length:
- 36-3/4
- Material:
- Stainless Steel
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- UL Listed:
- UL 399
- UPC:
- 094902379562
- Volts:
- 115V
- Watts:
- 370
- Width:
- 36-3/4