27-1/2 in. Hardwood Cutting Board
27-1/2 in. Hardwood Cutting Board
Frequently Purchased Together
Product Details
- BUILT FOR SUSTAINABILITY: Manufactured from the finest hardwoods grown in a sustainable manner.
- MADE IN THE USA: Our cutting boards are proudly made in the USA.
- CUSTOM SIZED: Designed to fit into place in specific Elkay sinks or countertop openings.
- ABOUT ELKAY: Founded in 1920, we offer high-quality plumbing products for residential and commercial use.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
- CONVENIENT: The unique styling of Elkay cutting boards in your sink space makes cutting and cleaning fruits and vegetables even quicker.
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Multi-Family
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Maple
- Dishwasher Safe:
- No
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 27-1/2 in
- Material:
- Solid Maple, Hardwood
- Origin:
- Domestic
- Product Type:
- Accessory
- Side Spray:
- No
- Size:
- 27-1/2 in x 16-7/8 in
- Thickness:
- 1 in
- Width:
- 16-219/250 in