28 X 20 One Hole Single Band Wall Mount SURG Lavatory SINK Stainless Steel
28 X 20 One Hole Single Band Wall Mount SURG Lavatory SINK Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 16-gauge, Type 304 stainless steel.
- Integral instrument trays.
- 1-3/4" coved corners.
- Exposed surfaces are blended by hand to a uniform lustrous satin finish.
- Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- Furnished with stainless steel support brackets.
- Mounts 1-1/2" from wall.
- 2" drain opening.
- Easy to clean and sanitize.
- KIT INCLUDES: ESLV2820 sink, LK398C foot control, LK396A spout, and LK9 grid drain fitting; save time having to purchase each piece separately.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Length:
- 28 in
- Material:
- Stainless Steel
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 14 in x 12 in x 7-1/2 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Wall Mount
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 094902019512
- Width:
- 20 in