3-1/2 in. Stainless Steel Wall Mount Soap Dish
3-1/2 in. Stainless Steel Wall Mount Soap Dish
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall Mount.
Specifications
- ADA Compliant:
- No
- Application:
- Classroom, Foodservice, Healthcare, Hospitality, Office
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Accessory
- UPC:
- 094902037660
- Width:
- 6 in