3-1/2 in. Drain with Stopper in Polished Stainless Steel
3-1/2 in. Drain with Stopper in Polished Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1-1/2" O.D. x 4" tailpiece.
Recommended Accessories
Specifications
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Faucet Part Type:
- Drain
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 6-3/4 in
- IAPMO Listed:
- No
- Length:
- 4-5/8 in
- Material:
- Stainless Steel
- UPC:
- 094902033266
- Width:
- 4-5/8 in