3-1/2 in. Stainless Steel Basket Strainer

Part #ELKDD  |  Item #7600928  |  Manufacturer Part #LKDD

$61.50 EACH

Material:

Stainless Steel
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Designed to fit 3-1/2" (89mm) drain opening with an overall flange size of 4-1/2" (114mm).
  • Brushed finish stainless steel fitting, strainer basket, and drain cover.
  • EXTRA DEEP STRAINER BASKET: Removable basket is 2-1/4" deep to catch food scraps. Handle allows for easy removal and minimizes contact with scraps.
  • DRAIN COVER: Durable stainless steel cover fits securely into drain opening to fill sink with water for soaking dishes and cleaning household items.
  • Brass tail piece.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

Application: Residential

CSA Certified: CSA B125.2

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 4-1/2 in

Height: 5-1/2 in

Length: 4-1/2 in

Material: Stainless Steel

Origin: Global

Side Spray: No

Strainer Size: 3-1/2 in

Tailpiece Included: Yes

Weight: 1

Width: 4-1/2 in