3-Hole Deckmount Food Service Faucet with Double Lever Handle in Polished Chrome
3-Hole Deckmount Food Service Faucet with Double Lever Handle in Polished Chrome
Product Details
Product Details
- ADA compliant: Faucet is ADA compliant
- Lead-free compliant: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products
- Low flow: Includes water-saving features
- Solid brass construction: Built for long-term durability
- Includes vandal-resistant aerator: Comes installed with 1.5 gpm water-saving, vandal-resistant aerator; 2.2 and .5 gpm aerator inserts included
- Spout swing restrictor pin: Special pin locks faucet into stationary position for required applications
- 3 faucet holes: Faucet designed to be installed using three faucet holes
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/2
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Institutional Faucet Type:
- Food Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 3-7/8
- Spout Reach:
- 8
- Spout Type:
- Low Arc
- UPC:
- 094902392189
- Vandal Resistant:
- Yes