This product requires certification to purchase.

22 in. Wall Mount Rectangular Stainless Steel Bathroom Sink in Buffed Satin

Elkay

22 in. Wall Mount Rectangular Stainless Steel Bathroom Sink in Buffed Satin

  • Fast #
  • Part #EELV22193
  • Item #1679844
  • Manufacturer Part #ELV22193
3.6 out of 5 Customer Rating
Brand image
Elkay

22 in. Wall Mount Rectangular Stainless Steel Bathroom Sink in Buffed Satin

  • Fast #
  • Part #EELV22193
  • Item #1679844
  • Manufacturer Part #ELV22193
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 18-gauge, Type 304 stainless steel.
  • 1-3/4" coved corners, 2-1/2"-high backsplash, and 2-1/2" apron front and sides.
  • Front and side decks with raised rim.
  • Exposed surfaces blended by hand to a uniform lustrous satin finish.
  • Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Drain placement provides more usable space on the bottom of the sink.
  • 1-5/8" drain opening.
  • Furnished with wall hanger and integral stainless steel support brackets.
  • Product is ADA compliant when properly installed.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Satin
Depth:
5-1/2 in
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
10 in
IAPMO Listed:
No
Lead Law Compliant:
Yes
Length:
22 in
NSF:
NSF 2
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
No
Shape:
Rectangular
Sink Bowl Size:
16 in x 11-1/2 in
Sink Depth:
10 in
Sink Installation Type:
Wall Mount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
UPC:
094902018133
Width:
19 in