3 in. Cast Iron P-Trap
3 in. Cast Iron P-Trap
Product Details
Product Details
- 3" iron pipe outlet with bronze cleanout plug and floor support flange with adjustable nipple.
- Basket strainer catches food and waste from going down the drain.
Specifications
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- IPS
- Height:
- 11-5/8
- Length:
- 9
- Trap Material:
- Cast Iron
- Trap Size:
- 3
- UPC:
- 094902033204