This product requires certification to purchase.

32 x 18-1/2 in. Stainless Steel 60/40 Double Bowl Undermount Kitchen Sink Kit

Elkay

32 x 18-1/2 in. Stainless Steel 60/40 Double Bowl Undermount Kitchen Sink Kit

  • Fast #
  • Part #EECTRU32179RTFCC
  • Item #9636336
  • Manufacturer Part #ECTRU32179RTFCC
3.3 out of 5 Customer Rating
Brand image
Elkay

32 x 18-1/2 in. Stainless Steel 60/40 Double Bowl Undermount Kitchen Sink Kit

  • Fast #
  • Part #EECTRU32179RTFCC
  • Item #9636336
  • Manufacturer Part #ECTRU32179RTFCC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows. KIT INCLUDES: ECTRU32179RT sink, LKAV2061CR faucet, two LKDD deep strainer drains, cleaning kit.
  • Requires Certification
  • Lead Law Compliant


Specifications

Lead Law Compliant:
Yes
Length:
31-1/2 in
Number of Bowls:
2
Origin:
Global
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
UPC:
094902140230