This product requires certification to purchase.

33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

Elkay

33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #EDLRQ3322103
  • Item #2905204
  • Manufacturer Part #DLRQ3322103
4.9 out of 5 Customer Rating
Brand image
Elkay

33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #EDLRQ3322103
  • Item #2905204
  • Manufacturer Part #DLRQ3322103
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
General Use
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustertone
Drain Location:
Center, Center
Gauge (metal):
18
Length:
33
Number of Bowls:
2
Number of Holes:
3 Hole
Origin:
Domestic
Sink Depth:
10-1/8
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Type:
EDLRQ3322103
UPC:
094902354798
Width:
22