This product requires certification to purchase.

35-7/8 x 20-1/4 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink Kit

Elkay

35-7/8 x 20-1/4 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink Kit

  • Fast #
  • Part #EECTRUFA32179FCC
  • Item #9636342
  • Manufacturer Part #ECTRUFA32179FCC
4 out of 5 Customer Rating
Brand image
Elkay

35-7/8 x 20-1/4 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink Kit

  • Fast #
  • Part #EECTRUFA32179FCC
  • Item #9636342
  • Manufacturer Part #ECTRUFA32179FCC
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
  • FARMHOUSE DESIGN: The sink material is extended to the front panel of the sink, adding a stylish design element to your kitchen.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • DRAIN OPENING: Sink drain opening measures 3-1/2". DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows. CABINET SIZE: Minimum cabinet size for this sink is 36". KIT INCLUDES: ECTRUFA32179 sink, LKAV2061CR faucet, two LKDD deep strainer drains, care and cleaning kit.
  • Requires Certification
  • Lead Law Compliant


Specifications

Faucet Included:
Yes
Lead Law Compliant:
Yes
Length:
35-7/8 in
Number of Bowls:
2
Origin:
Global
Sink Material:
Stainless Steel
UPC:
094902140322