36 in. Hose in Black
36 in. Hose in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" (13mm) black heavy duty rubber utility hose 36" (914mm) long with 3/4" (19mm) female hose fitting on one end and open on the other end.
- 175# maximum working pressure.
Specifications
- Application:
- Classroom, Foodservice, Healthcare, Hospitality, Office
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3/4 in
- Length:
- 36 in
- Material:
- Rubber
- Product Type:
- Hose
- UPC:
- 094902035802
- Width:
- 3/4 in